Beli alat leveling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mujingfang Rotary Laser Level (Laser Line)
    Mulai

    Rp20.999.900

    Mujingfang Rotary Laser Level (Laser Line)
    atribut:
    • Working Range: 400m
    • Accuracy: 20mm/m
    • Laser Colors: Red
    • Working Temperature: -10-45 Degree C
    • Leveling Signal: Line Blink
    • Dust/ Water Projection: Aluminium case with spong interior, a pair of laser protection glasses, a level standard card, a charger, a remote control and a nylon belt
    • Power Supply: Li Battery (Rechargeable)
    • Diode Brightness Options (mW): 10
    • Self Leveling Range: 5 Degree
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  4. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  5. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. Wipro Spirit Level Laser Cross Line with Stand
    Mulai

    Rp809.900

    Wipro Spirit Level Laser Cross Line with Stand
    Deskripsi:
    Light Source : 5mW semiconductor laserSafety / Quality Approval : CE / FDA
  7. Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    Mulai

    Rp5.999.900

    Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    atribut:
    • Laser Color: Red
    • Precision: 1mm/ 7m
  8. Line Seiki Hand Tachometer
    Mulai

    Rp5.899.900

    Line Seiki Hand Tachometer
    Deskripsi:
    -Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage case
    atribut:
    • Resolution: 0.1rpm
  9. Mujingfang Meteran Laser Level W8818 (Laser Line)
    Mulai

    Rp1.899.900

    Mujingfang Meteran Laser Level W8818 (Laser Line)
    atribut:
    • Size: 100x95x100mm
    • Laser Color: Red
    • Max Indoor Range: 5m
    • Precision: 2.5mm/5m
    • Power: 5mW
    • Alert Signal: Audio Beep Signal
  10. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  11. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  12. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  13. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  14. BOSCH Meteran Laser Level
    Mulai

    Rp3.199.900

    BOSCH Meteran Laser Level
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  15. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp2.099.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  16. Tajima Spirit Level (Waterpass)
    Mulai

    Rp479.900

    Tajima Spirit Level (Waterpass)
    Deskripsi:
    -V-shaped groove measurement surface that can be securely fixed on a pipe.-Multi-measurement is possible on measurement surfaces above or under the main body.-Equipped with impact absorbent bumpers on both edges.-As a general measurement level.
    atribut:
    • Color: Gold
    • Purpose of Use: As a general measurement level.
Daftar Harga alat leveling Terbaru October 2026
Mujingfang Rotary Laser Level (Laser Line)Rp20.999.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Wipro Spirit Level Laser Cross Line with StandRp809.900
Mujingfang Meteran Laser Level (Class 3) (Laser Line)Rp5.999.900
Line Seiki Hand TachometerRp5.899.900
Mujingfang Meteran Laser Level W8818 (Laser Line)Rp1.899.900
BOSCH Laser RangefinderRp1.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)